Zoro Homepage

Camellia 4 Light Flush Mount, Brass & Brass

  • Mfr # 333F4BR

  • Zoro # G805835651


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Length
18"
Height
6.125"
Watts
60
Dimmable
Yes
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333F4BR
Zoro #
G805835651
UPC #
685659078787
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
6.125"
Canopy Dimensions
18 in x 18 in

Details

Watts
60
Dimmable
Yes
Finish
Brass
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Series
Camellia
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Call attention to a focal point in any room with this industrial-inspired four-light flush mount ceiling light. Upbeat and urban, its geometric housing is crafted from warm brass finish steel, offering a peek-a-boo view of charming vintage bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.