This item is Discontinued.

Z-Lite Cameo 3 Light Convertible Pendant, Factory Bronze And Creme Linen 165-16

Cameo 3 Light Convertible Pendant, Factory Bronze And Creme Linen (Discontinued)

  • Mfr # 165-16
  • Zoro # G305841718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-16
Zoro #
G305841718
UPC #
685659016147
Country of Origin
China

Dimensions

Height
6.8"
Width
15.63"

Details

Number of Lights
3
Shade Material
Fabric
Item
Pendant
Finish
Factory Bronze
Series
Cameo
Material
Steel
Watts
60

Description

A crème colored shade is paired with bronze bands and hardware to create a simple, contemporary look. This pendant includes an acrylic diffuser to soften the light. For a customized look, adjustable rods are included to ensure the perfect look. This pendant also comes able to be installed as a semi flush fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.