Cape Harbor Pendant, 3-Light, 18 In.W x 10 In.H, Brushed Nickel/Water hammered

  • Mfr # 7503P18-BN

  • Zoro # G911799809


product price:  $384.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
18"
Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503P18-BN
Zoro #
G911799809
UPC #
685659185577
Country of Origin
China

Dimensions

Height
10 in
Length
18"
Width
18 in
Canopy Dimensions
5.51"L x 5.51"W
Cord/Wire Length
110"
Chain Length
24"

Details

Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Lamp Watts
100
Lamp Included
No
Series
Cape Harbor
Dimmable
Yes
Watts
100 W
Standards
CETL
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Water Hammered
Frame Material
Steel
Shade Finish/Color
Water hammered
Location Rating
Dry
Frame Finish
Brushed Nickel

Description

Maritime vibes reflect a sultry, heady elegance in a light fixture created for impact. Inspired by a lighthouse design, this three-light pendant from the Cape Harbor collection offers nautical elegance and artistry in one. Romantic water-hammered glass merges with brushed nickel steel framing to deliver a tasteful duo of versatility and sheer elegance ideal for a modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.