Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardinal 1 Light Flush Mount, Olde Bronze

  • Mfr # 414-12

  • Zoro # G905836015


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Height
12"
Watts
100
Dimmable
Yes
Finish
Olde Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414-12
Zoro #
G905836015
UPC #
685659036886
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
12"
Canopy Dimensions
5 in x 5 in

Details

Watts
100
Dimmable
Yes
Finish
Olde Bronze
Item
Flush Mount
Series
Cardinal
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Dry

Description

Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The olde bronze finish is perfectly paired with matte opal glass to complete this up to date 1 light flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.