This item is Discontinued.

Z-Lite Cardinal 5 Light Vanity, Brushed Nickel & Matte Opal 434-5V-BN

Cardinal 5 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 434-5V-BN
  • Zoro # G605834649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-5V-BN
Zoro #
G605834649
UPC #
685659037975
Country of Origin
China

Dimensions

Height
9.25"
Length
6.25"
Width
34.75"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
transitional; fusion
Shade Material
Glass
Lamp Watts
100
Standards
CUL/cETLu
Series
Cardinal
Housing Material
Steel
Dimmable
Yes
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The brushed nickel finish is perfectly paired with matte opal glass to complete this up-to-date family of fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.