Carnaby Chandelier, 9-Light, 32.25 In.W x 18 In.H, Modern Gold/Clear Ribbed

  • Mfr # 7504P32-MGLD

  • Zoro # G711799528


product price:  $1,114.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
18 in
Dimmable
Yes
Collection
Carnaby
Lamp Watts
60
Width
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7504P32-MGLD
Zoro #
G711799528
UPC #
685659185768
Country of Origin
China

Dimensions

Height
18 in
Width
32.25 in
Canopy Dimensions
5.375"L x 5.375"W
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Cord/Wire Length
110"

Details

Item
Chandelier
Finish
Modern Gold
Dimmable
Yes
Number of Lights
9
Collection
Carnaby
Lamp Watts
60
Standards
ETL
Bulbs Included
No
Bulb Base
Candelabra
Shade Finish/Color
Clear Ribbed
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

Modern energy infuses the timeless profile and warm modern gold finish of a chic nine-light chandelier. Gorgeous centered over a dining table or living room sitting area, the chandelier pairs the soothing elegance of a drum silhouette with the character and textural dimension of architectural ribbed glass, creating a sum greater than its parts. It's the perfect upgrade over a welcoming dining table or beautiful foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.