
Carnaby Flush Mount, 2-Light, 13 In.W x 6.25 In.H, Modern Gold/Clear Ribbed
Mfr # 7504FS13-MGLD
Zoro # G111799623
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Watts
60
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504FS13-MGLD
Zoro #
G111799623
UPC #
685659185904
Country of Origin
China
Dimensions
Width
13 in
Height
6.25 in
Canopy Dimensions
13"L x 13"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Standards
ETL
Lamp Included
No
Bulb Base
Medium
Collection
Carnaby
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear Ribbed
Number of Lights
2
Shade Material
Glass
Description
A timeless silhouette is transformed with the choice of architectural ribbed glass that decorates this modern two-light flush mount ceiling light. Striking in spots with lower ceiling clearance, it's a distinctive design that finds definition in its glam modern gold finish and squared silhouette. It's a gorgeous choice for a bedroom, den, or even in your entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.