Zoro Homepage

Casa 3 Light Vanity, Brushed Nickel

  • Mfr # 613-3V-BN

  • Zoro # G705835157


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
9.5"
Width
27"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613-3V-BN
Zoro #
G705835157
UPC #
685659081596
Country of Origin
China

Dimensions

Height
9.75"
Length
9.5"
Width
27"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
contemporary; utilitarian
Shade Material
Steel
Series
Casa
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp

Description

Call attention to a custom designed bath sink with this three-light vanity fixture. Sleek brushed nickel finish steel offers an authentic charm to a trio of hood shades and sweet vintage bulbs that infuse character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.