This item is Discontinued.

Z-Lite Cavallo 3 Light Pendant, Hammered Bronze + Olde Brass 463-12HBRZ-OBR

Cavallo 3 Light Pendant, Hammered Bronze + Olde Brass (Discontinued)

  • Mfr # 463-12HBRZ-OBR
  • Zoro # G305840773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463-12HBRZ-OBR
Zoro #
G305840773
UPC #
685659084870
Country of Origin
China

Dimensions

Height
11.5"
Length
12"
Width
12"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
contemporary; transitional;
Item
Pendant
Finish
Hammered Bronze + Olde Brass
Material
Steel
Series
Cavallo
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

Hammered bronze and Oldee brass finishes infuse warmth and richness in this steel five-light pendant light. With flat iron ribbons creating an open orb that houses an assembly of candelabra-style bulbs, its attention to both modern and traditional make it the perfect transitional fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.