Zoro Homepage

Cavallo 5 Light Pendant, Hammered Bronze + Olde Brass

  • Mfr # 463-18HBRZ-OBR

  • Zoro # G405840970


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
17.5"
Length
18"
Number of Lights
5
Style
contemporary; transitional;
Finish
Hammered Bronze + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-18HBRZ-OBR
Zoro #
G405840970
UPC #
685659084900
Country of Origin
China

Dimensions

Height
17.5"
Length
18"
Width
18"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
contemporary; transitional;
Item
Pendant
Finish
Hammered Bronze + Olde Brass
Standards
CUL/cETLu
Dimmable
Yes
Series
Cavallo
Watts
60
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

A warm palette and whimsical design create enticing effects in this transitional five-light pendant light. Hammered bronze iron ribbons form an orb shape around a bulb base in Olde brass steel, and a cluster of candelabra-style bulbs reflects a cool industrial motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.