Payson 1 Light Pendant 12 In. Patina Brass
- Mfr # F1512-PBR/SBK
- Zoro # G115447988
product price:Â
$
436.00
/ea
Key Features
Length
12 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1512-PBR/SBK
- Zoro #
- G115447988
- UPC #
- 782042469624
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Standards
- UL Damp
- Watts
- 40W
- Material
- Steel
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 15.75 in
- Length
- 12 in
- Canopy Width
- 4.75 in
- Width
- 12 in
Description
A dome-shaped shade is paired with a slender, conical neck creating a vintage-inspired silhouette that has a minimalist, modern appeal. The clear glass shade is etched on the inside and fills with a soft, gorgeous glow when lit. Pops of Patina Brass contrast beautifully with the Soft Black finish. The wall sconce can be mounted to provide uplight or downlight.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.