This item is Discontinued.

Z-Lite Cavallo 6 Light Chandelier, Hammered White 463-24HWH-BN

Cavallo 6 Light Chandelier, Hammered White (Discontinued)

  • Mfr # 463-24HWH-BN
  • Zoro # G505835937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463-24HWH-BN
Zoro #
G505835937
UPC #
685659133806
Country of Origin
China

Dimensions

Height
23"
Width
24"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Hammered White
Housing Material
Steel
Color
Hammered White
Number of Lights
6
Series
Cavallo

Description

Bright and stylish, this hanging pendant light features stunning hues of hammered white and brushed nickel. Rings and rods combine to create a stunning visual, elevated by elongated lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.