
Cayden Chandelier, 7-Light, 18 In.W x 16.75 In.H, Matte Black/Clear + Etched Opal
Mfr # 1946P-7R-MB
Zoro # G211799820
product price:Â $1,220.00
/ea
Free Shipping & Returns
Key Features
Standards
CETL
Collection
Cayden
Width
18 in
Height
16.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1946P-7R-MB
Zoro #
G211799820
UPC #
685659192544
Country of Origin
China
Dimensions
Width
18 in
Height
16.75 in
Canopy Dimensions
18"L x 18"W
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Matte Black
Standards
CETL
Number of Lights
7
Collection
Cayden
Dimmable
Yes
Lamp Watts
60
Shade Finish/Color
Clear + Etched Opal
Bulbs Included
No
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Shade Material
Glass
Description
Cylindrical shades are arranged in a dizzying spiral to establish a superb silhouette for this modern seven-light chandelier. Perfect over a staircase or dining table, the chandelier features a matte black finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.