Cayden Chandelier, 27-Light, 36 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
- Mfr # 1946P-27R-BN
- Zoro # G711799290
product price:Â
$
5,346.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Height
16.75 in
Collection
Cayden
Standards
CETL
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1946P-27R-BN
- Zoro #
- G711799290
- UPC #
- 685659192452
- Country of Origin
- China
Dimensions
- Height
- 16.75 in
- Width
- 36 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 36"L x 36"W
Details
- Item
- Chandelier
- Finish
- Brushed Nickel
- Lamp Watts
- 60
- Number of Lights
- 27
- Collection
- Cayden
- Standards
- CETL
- Dimmable
- Yes
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Material
- Glass
- Bulbs Included
- No
- Shade Finish/Color
- Clear + Etched Opal
- Location Rating
- Damp
Description
A trio of round tiers creates a chic, familiar silhouette for a striking, modern 27-light chandelier from the Cayden collection. Each light is suspended vertically, in three round tiers, and features a layered shade with a cylinder of etched opal glass overlaid with clear textured glass and a decorative metal cuff. The chandelier features a beautiful brushed nickel finish, perfect for modern living and dining spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.