Cayden Chandelier, 7-Light, 18 In.W x 16.75 In.H, Modern Gold/Clear + Etched Opal

  • Mfr # 1946P-7R-MGLD

  • Zoro # G611799826


product price:  $1,422.00
/ea
Free Shipping & Returns

Key Features

Standards
CETL
Collection
Cayden
Width
18 in
Dimmable
Yes
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-7R-MGLD
Zoro #
G611799826
UPC #
685659197242
Country of Origin
China

Dimensions

Width
18 in
Height
16.75 in
Cord/Wire Length
170"
Canopy Dimensions
18"L x 18"W

Details

Item
Chandelier
Finish
Modern Gold
Standards
CETL
Collection
Cayden
Dimmable
Yes
Number of Lights
7
Lamp Watts
60
Bulb Base
Medium
Frame Material
Steel
Shade Material
Glass
Bulbs Included
No
Shade Finish/Color
Clear + Etched Opal
Location Rating
Damp

Description

Cylindrical shades are arranged in a dizzying spiral to establish a superb silhouette for this modern seven-light chandelier. Perfect over a staircase or dining table, the chandelier features a modern gold finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.