
Cayden Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 16.75 In.H, Brushed Nickel/Clear
Mfr # 1946P-23L-BN
Zoro # G211799219
product price:Â $4,520.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Length
54 in
Collection
Cayden
Lamp Watts
60
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946P-23L-BN
Zoro #
G211799219
UPC #
685659192438
Country of Origin
China
Dimensions
Height
16.75 in
Length
54 in
Width
18 in
Canopy Dimensions
54"L x 18"W
Cord/Wire Length
170"
Details
Item
Linear Chandelier
Finish
Brushed Nickel
Collection
Cayden
Lamp Watts
60
Standards
CETL
Dimmable
Yes
Number of Lights
23
Shade Material
Glass
Bulbs Included
No
Shade Finish/Color
Clear + Etched Opal
Frame Material
Steel
Bulb Base
Medium
Location Rating
Damp
Description
Tiered design and exquisite materials highlight a modern 23-light linear chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich brushed nickel finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table. + Etched Opal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.