Cayden Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 16.75 In.H, Brushed Nickel/Clear

  • Mfr # 1946P-5L-BN

  • Zoro # G611799284


product price:  $1,004.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Standards
CETL
Dimmable
Yes
Lamp Watts
60
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1946P-5L-BN
Zoro #
G611799284
UPC #
685659192476
Country of Origin
China

Dimensions

Length
42 in
Width
4.75 in
Height
16.75 in
Cord/Wire Length
170"
Canopy Dimensions
42"L x 4.75"W

Details

Item
Linear Chandelier
Finish
Brushed Nickel
Standards
CETL
Dimmable
Yes
Lamp Watts
60
Collection
Cayden
Number of Lights
5
Location Rating
Damp
Bulb Base
Medium
Shade Finish/Color
Clear + Etched Opal
Shade Material
Glass
Bulbs Included
No
Frame Material
Steel

Description

Put a sophisticated spin on an inviting kitchen with this modern five-light island chandelier. In a brushed nickel finish, it boasts a slim canopy and braided cloth covered cords, with a single row of delicate shades. Each features a center cylinder of etched opal glass complemented with clear textured glass that creates dimension and a metal cuff that adds artistry and elegance. + Etched Opal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.