Shop Z-LITE
See all product information
Create Account
Cayden Linear Chandelier, 5-Light, 4.75in W x 42in L x 16.75in H, Modern Gold/Clear, Etched Opal
- Mfr # 1946P-5L-MGLD
- Zoro # G211799363
product price:Â
$
1,080.00
/ea
Free Shipping & Returns
Key Features
Length
42 in
Dimmable
Yes
Standards
CETL
Collection
Cayden
Height
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1946P-5L-MGLD
- Zoro #
- G211799363
- UPC #
- 685659197211
- Country of Origin
- China
- Item
- Linear Chandelier
- Finish
- Modern Gold
- Dimmable
- Yes
- Standards
- CETL
- Collection
- Cayden
- Lamp Watts
- 60
- Number of Lights
- 5
- Frame Material
- Steel
- Bulbs Included
- No
- Shade Material
- Glass
- Location Rating
- Damp
- Shade Finish/Color
- Clear + Etched Opal
- Bulb Base
- Medium
Dimensions
- Length
- 42 in
- Height
- 16.75 in
- Width
- 4.75 in
- Canopy Dimensions
- 42"L x 4.75"W
- Cord/Wire Length
- 170"
Description
Put a sophisticated spin on an inviting kitchen with this modern five-light island chandelier. In a modern gold finish, it boasts a slim canopy and braided cloth covered cords, with a single row of delicate shades. Each features a center cylinder of etched opal glass complemented with clear textured glass that creates dimension and a metal cuff that adds artistry and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.