Cayden Linear Chandelier, 7-Light, 4.75in W x 54in L x 16.75in H, Matte Black/Clear, Etched Opal

  • Mfr # 1946P-7L-MB

  • Zoro # G311799683


product price:  $1,258.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Height
16.75 in
Collection
Cayden
Standards
CETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1946P-7L-MB
Zoro #
G311799683
UPC #
685659192520
Country of Origin
China

Dimensions

Length
54 in
Height
16.75 in
Width
4.75 in
Cord/Wire Length
170"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Finish
Matte Black
Collection
Cayden
Number of Lights
7
Standards
CETL
Lamp Watts
60
Dimmable
Yes
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Bulbs Included
No
Shade Material
Glass
Shade Finish/Color
Clear + Etched Opal

Description

A modern seven-light island chandelier introduces sophisticated energy and elegance in an inviting kitchen. In a matte black finish, it boasts a slim canopy and braided cloth covered cords, with a single row of delicate shades. Each features a center cylinder of etched opal glass complemented with clear textured glass that creates dimension and a metal cuff that adds artistry and elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.