Cayden Linear Chandelier, 7-Light, 4.75in W x 54in L x 16.75in H, Modern Gold/Clear, Etched Opal

  • Mfr # 1946P-7L-MGLD

  • Zoro # G111799746


product price:  $1,500.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
54 in
Lamp Watts
60
Collection
Cayden
Height
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-7L-MGLD
Zoro #
G111799746
UPC #
685659197235
Country of Origin
China

Dimensions

Length
54 in
Height
16.75 in
Width
4.75 in
Canopy Dimensions
54"L x 4.75"W
Cord/Wire Length
170"

Details

Item
Linear Chandelier
Finish
Modern Gold
Dimmable
Yes
Lamp Watts
60
Collection
Cayden
Number of Lights
7
Standards
CETL
Bulb Base
Medium
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear + Etched Opal
Bulbs Included
No

Description

A modern seven-light island chandelier introduces sophisticated energy and elegance in an inviting kitchen. In a modern gold finish, it boasts a slim canopy and braided cloth covered cords, with a single row of delicate shades. Each features a center cylinder of etched opal glass complemented with clear textured glass that creates dimension and a metal cuff that adds artistry and elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.