
Cayden Pendant, 1-Light, 6.5 In.W x 16.75 In.H, Matte Black/Clear + Etched Opal
Mfr # 1946P-ROD-MB
Zoro # G211800014
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
6.5 in
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1946P-ROD-MB
Zoro #
G211800014
UPC #
685659194883
Country of Origin
China
Dimensions
Height
16.75 in
Width
6.5 in
Canopy Dimensions
4.72"L x 4.72"W
Cord/Wire Length
170"
Chain Length
Rods: 1x3"+1x6"+3x12"
Details
Number of Lights
1
Collection Name
Cayden
Shade Material
Glass
Item
Pendant
Lamp Included
No
Dimmable
Yes
Standards
CETL
Lamp Watts
60
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Matte Black
Shade Finish/Color
Clear + Etched Opal
Location Rating
Damp
Description
A modern one-light pendant in always stylish matte black introduces sophisticated energy and texture to your home decor. Superbly designed, it centers on a cylinder of etched opal glass that diffuses light beautifully and is augmented with a shorter cylinder of textured clear glass and a decorative cuff in a matching finish. Simply stunning in series over a kitchen island or alone in your den or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.