Z-Lite
Cetynia 1 Light Vanity, Bronze & Matte Opal
Mfr # 3012-1V
Zoro # G705834532
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 7.5"
- Housing Finish Bronze
- Number of Lights 1
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPS 1.2 Watt Led, 2 Inch Accent Light, Landscape (458497)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- MILWAUKEE TOOL USB Rchrgbl 800L Fixed Beam Flashlight (ML2160-21)
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING Marque One-Light Foyer (P3598-143)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- Z-Lite Vanity Lights