This item is Discontinued.

Z-Lite Cetynia 5 Light Vanity, Bronze & Matte Opal 3012-5V-LED

Cetynia 5 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 3012-5V-LED
  • Zoro # G405834610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-5V-LED
Zoro #
G405834610
UPC #
685659069129
Country of Origin
China

Dimensions

Height
5.875"
Width
41.375"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
5
Shade Material
Glass
Lamp Watts
4
Series
Cetynia

Description

This set of five vanity lights, finished on bronze rails and rounded matte opal glass, has a stylish modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.