Chase 1 Light Vanity, 43in. W x 4.5in. H, Brushed Nickel

  • Mfr # 4100-43W-BN-LED

  • Zoro # G912674549


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
43 in
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-43W-BN-LED
Zoro #
G912674549
UPC #
685659195620
Country of Origin
China

Dimensions

Height
4.5 in
Width
43 in
Backplate Dimensions
6.75" L x 4.5" H

Details

Item
Vanity
Lamp Type
LED-Integrated
Mounting
Dual Mount
Number of Lights
1
Collection Name
Chase
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Finish
Brushed Nickel
Lamp Watts
46W
Standards
ETL, CEC
Dimmable
Dimmable
Color Rendering Index (CRI)
CRI>90
Location Rating
Damp
Shade Finish
Gloss Opal
Frame Material
Steel
Includes
Bulbs
Lumens
1900

Description

Integrated LEDs bring energy efficiency to the contemporary aesthetics of a modern linear vanity bath light. Perfect for ambiance and tasks, it's a dimmable design with a long, lean silhouette and a crisp brushed nickel finish. Silk white glass diffuses illumination and offers light, airy flair over a sink or bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.