Zoro Homepage

Chelsey 2 Light Flush Mount, Bronze & Matte Opal

  • Mfr # 314F2-BRZ

  • Zoro # G705835591


product price: $64.00
/ea

Key Features

Length
12"
Width
12"
Height
6.375"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314F2-BRZ
Zoro #
G705835591
UPC #
685659008999
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6.375"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Standards
CUL/cETLu
Series
Chelsey
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Finish
Matte Opal
Rated Location
Damp
Shade Material
Glass

Description

With large, bold bronze detailing and a warm glowing matte opal shade, this flush mount is a testament to modern simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.