This item is Discontinued.

Z-Lite Citadel 1 Light Mini Pendant, Brushed Nickel & Hammered White 1930MP-HWH+BN

Citadel 1 Light Mini Pendant, Brushed Nickel & Hammered White (Discontinued)

  • Mfr # 1930MP-HWH+BN
  • Zoro # G905840913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930MP-HWH+BN
Zoro #
G905840913
UPC #
685659132748
Country of Origin
China

Dimensions

Height
5.75"
Width
8"

Details

Number of Lights
1
Shade Material
Steel
Item
Mini Pendant
Finish
Brushed Nickel
Series
Citadel
Watts
100
Material
Steel

Description

The multidimensional tones from this hanging ceiling light transform modern kitchens and dining rooms with sleek elegance. Brushed nickel meets matte softness along the elongated lines and smooth shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.