Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarion 2 Light Flush Mount, Brushed Nickel & Inner Clear Water & Outer Clear

  • Mfr # 493F2-BN

  • Zoro # G705836017


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493F2-BN
Zoro #
G705836017
UPC #
685659174717
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Clarion
Number of LEDs
Medium
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Damp
Shade Finish
Inner Clear Water & Outer Clear

Description

A contemporary pendant light in matte black is the perfect addition to your kitchen. This fixture will brighten up your space while bringing a bold statement with geometric forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.