
Claudelle 1-Light Wall Sconce, 5.75 in W x 14 in H, Textured White + Modern Gold
Mfr # 4014-1S-TW-MGLD
Zoro # G816319881
product price:Â $84.00
/ea
Free Shipping & Returns
Key Features
Width
5.75 in
Housing Material
Steel
Length
8.5 in
Lamp Base
Candelabra
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4014-1S-TW-MGLD
Zoro #
G816319881
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Length
8.5 in
Height
14 in
Details
Housing Material
Steel
Lamp Base
Candelabra
Item
Wall Sconce
Dimmable
Yes
Standards
UL/CUL
Watts
60W
Finish
Textured White, Modern Gold
Number of Bulbs
1
Series
Claudelle
Shade Finish
White
Shade Material
Fabric
Canopy/Backplate
5" W x 5" H
Rated Location
Dry
Description
Delicate lines meet radiant warmth in this striking yet understated wall sconce. A modern gold finish highlights the curve of the textured white frame, bringing just the right amount of polish to its organic shape. Finished with a linen-like shade, it turns everyday lighting into a design moment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.