Claudelle 1-Light Wall Sconce, 5.75 in W x 24 in H, Matte Black

  • Mfr # 4014-1SA-MB

  • Zoro # G616319760


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Candelabra
Length
8 in
Dimmable
Yes
Number of Bulbs
1
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4014-1SA-MB
Zoro #
G616319760
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Height
24 in
Width
5.75 in

Details

Lamp Base
Candelabra
Dimmable
Yes
Number of Bulbs
1
Item
Wall Sconce
Watts
60W
Standards
UL/CUL
Series
Claudelle
Finish
Matte Black
Housing Material
Steel
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" W x 5" H
Shade Material
Fabric

Description

Inspired by the fluid grace of a calla lily, this wall sconce captures movement and elegance in a single, sweeping gesture. Its slender matte black arm curves gently beneath a white fabric shade, adding softness to its modern form. Perfect for bedrooms, hallways, or cozy reading corners, it delivers a timeless touch with a contemporary edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.