Claudelle 2-Light Wall Sconce, 13.75 in W x 14.5 in H, Matte Black + Modern Gold

  • Mfr # 4014-2S-MB-MGLD

  • Zoro # G616319739


product price:  $168.00
/ea
Free Shipping & Returns

Key Features

Length
8 in
Standards
UL/CUL
Number of Bulbs
2
Series
Claudelle
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4014-2S-MB-MGLD
Zoro #
G616319739
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
13.75 in
Height
14.5 in

Details

Standards
UL/CUL
Number of Bulbs
2
Series
Claudelle
Lamp Base
Candelabra
Watts
60W
Finish
Matte Black, Modern Gold
Dimmable
Yes
Item
Wall Sconce
Housing Material
Steel
Shade Material
Fabric
Shade Finish
White
Canopy/Backplate
5" W x 5" H
Rated Location
Dry

Description

This two-light sconce makes a quiet yet striking statement, pairing modern gold with a matte black finish in a timeless silhouette. The curved arms hold glowing white shades, creating an inviting ambiance. Ideal for hallways, bedrooms, or anywhere that deserves a touch of charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.