Claudelle 5-Light Chandelier, 24 in W, Matte Black + Modern Gold

  • Mfr # 4014-24MB-MGLD

  • Zoro # G616319692


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Lamp Base
Candelabra
Material
Steel
Dimmable
Yes
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-24MB-MGLD
Zoro #
G616319692
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
28.5 in
Length
24 in

Details

Housing Finish
Matte Black, Modern Gold
Lamp Base
Candelabra
Material
Steel
Dimmable
Yes
Item
Chandelier
Number of Lights
5
Series
Claudelle
Standards
UL/CUL
Fixture Wattage
60W
Shade Material
Fabric
Rated Location
Dry
Canopy/Backplate
5" L x 5" W
Shade Finish
White

Description

A sophisticated twist on a classic form, this two-tone chandelier brings dimensional beauty to your space. Matte black arms sweep upward with grace, accented by modern gold and softened with glowing linen shades. Its a refined touch that captures both contrast and cohesion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.