Claudelle 6-Light Chandelier, 46 in W, Matte Black + Modern Gold

  • Mfr # 4014-46MB-MGLD

  • Zoro # G916319828


product price: $582.00
/ea
Free Shipping & Returns

Key Features

Height
39 in
Series
Claudelle
Lamp Base
Candelabra
Standards
UL/CUL
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4014-46MB-MGLD
Zoro #
G916319828
UPC #
-
Country of Origin
China

Dimensions

Height
39 in
Width
46 in
Length
46 in

Details

Series
Claudelle
Lamp Base
Candelabra
Standards
UL/CUL
Material
Steel
Number of Lights
6
Item
Chandelier
Fixture Wattage
60W
Dimmable
Yes
Shade Material
Fabric
Housing Finish
Matte Black, Modern Gold
Shade Finish
White
Rated Location
Dry
Canopy/Backplate
5" L x 5" W

Description

Chic and structured with a sense of movement, this chandelier balances contrast and curve with effortless style. Matte black arms stretch upward in fluid arcs, accented with gold touches and softened by white linen shades. Its a modern classic that suits spaces from bold to neutral.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.