
Cobalt 3 Light Billiard Light, Brushed Nickel & Matte Opal
Mfr # 152BN-AMO14
Zoro # G805843281
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Length
46"
Width
14"
Height
8"
Frame Material
Steel
Frame Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152BN-AMO14
Zoro #
G805843281
UPC #
685659019612
Country of Origin
China
Dimensions
Length
46"
Width
14"
Height
8"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Canopy Dimensions
11.8 in x 4.3 in
Cord/Wire Length
110 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Cobalt
Style
transitional; fusion; billiard
Rated Location
Dry
Shade Finish
Matte Opal
Description
Straight line inspired detailing defines this beautiful three light fixture. Finished in brushed nickel and paired with angle mottle opal glass shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of modern charm. Adjustable rods are included to ensure the perfect hanging height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.