Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt 3 Light Billiard Light, Matte Black & Smoke

  • Mfr # 152MB-ARS

  • Zoro # G605843252


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
14"
Height
8"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152MB-ARS
Zoro #
G605843252
UPC #
685659153453
Country of Origin
China

Dimensions

Length
46"
Width
14"
Height
8"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
11.8 in x 4.3 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Acrylic
UL Listed
CUL/cETLu
Style
transitional; fusion; billiard
Series
Cobalt
Rated Location
Dry
Shade Finish
Smoke

Description

Straight line inspired detailing defines this beautiful three light fixture. Finished in matte black and paired with smoke acrylic shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of modern charm. Adjustable rods are included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.