
Cobalt Billiard, 3-Light, 14.25 In.W x 49.75 In.L x 10 In.H, Modern Gold/Bronze
Mfr # 152MGLD-MBRZ
Zoro # G511799827
product price:Â $456.00
/ea
Free Shipping & Returns
Key Features
Length
49.75 in
Height
10 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
152MGLD-MBRZ
Zoro #
G511799827
UPC #
685659194432
Country of Origin
China
Dimensions
Length
49.75 in
Width
14.25 in
Height
10 in
Cord Length
110"
Chain Length
Rods: 4x24"+4x12"+2x6"+2x3"
Canopy Dimensions
11.81"L x 4.4"W
Details
Item
Billiard
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Steel
Collection
Cobalt
Standards
CETL
Location Rating
Dry
Shade Finish/Color
Bronze
Bulbs Included
No
Description
Conical metal shades bring classic ambiance to a modern three-light billiards light. Its clean-lined frame is perfect over a pool table or gaming space, featuring a modern gold finish that pairs perfectly with the rich bronze of its shades. From the Cobalt collection, it offers bright illumination for all types of entertainment pursuits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.