Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contour 1 Light Mini Pendant, White & Gloss White

  • Mfr # 801MP-WH

  • Zoro # G505841419


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
16.75"
Length
7"
Width
7"
Number of Lights
1
Style
modern, contemporary, Linear, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801MP-WH
Zoro #
G505841419
UPC #
685659146554
Country of Origin
China

Dimensions

Height
16.75"
Length
7"
Width
7"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
modern, contemporary, Linear, Urban
Shade Material
Steel
Item
Mini Pendant
Finish
White
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
60
Series
Contour
Bulb Base
Candelabra
Shade Finish
Gloss White
Rated Location
Dry

Description

Doubling down on ultra-modern style, this single-light mini-pendant light becomes a focal point in a contemporary nook or reading space. Careful detailing yields a slick linear design of white finish steel rods and a glossy white finish frame. A charming candelabra bulb mount delivers a softening effect with pure style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.