Shop BESA LIGHTING
See all product information
Create Account
Niles 10 Cord Pendant, Amber Bubble/Opal, Satin Nickel, 1x60W Incandescent
- Mfr # 1JT-NILES10AO-SN
- Zoro # G306139869
product price:Â
$
513.00
/ea
Free Shipping & Returns
Key Features
Color
Amber Bubble/Opal
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-NILES10AO-SN
- Zoro #
- G306139869
- UPC #
- 767893133658
- Country of Origin
- Türkiye
- Color
- Amber Bubble/Opal
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Fixture Wattage
- 60W
Description
The Niles Amber/Opal Pendant is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.