
Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Modern Gold/Frosted
Mfr # 1010-18W-MGLD-LED
Zoro # G611799277
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
18 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-18W-MGLD-LED
Zoro #
G611799277
UPC #
685659192582
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
20
Standards
cETLus
Location Rating
Damp
CRI
90
LED Source Lumen
1600
Shade Finish/Color
Frosted
Frame Finish
Modern Gold
Frame Material
Aluminum
LED Delivered Lumen
1140
Bulb Base
LED
Lumens
1080
Description
A decadent, warm finish and Art Deco elements combine to create elegance in this transitional one-light vanity bath light. Aluminum framing with a modern gold finish includes end caps and a prism-inspired holder, embellishing the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.