
Cooper Vanity, 1-Light, 32 In.W x 4 In.L x 4.75 In.H, Modern Gold/Frosted
Mfr # 1010-32W-MGLD-LED
Zoro # G311799874
product price:Â $258.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
32 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-32W-MGLD-LED
Zoro #
G311799874
UPC #
685659192667
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
32 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Watts
32
Lamp Included
Yes
Standards
cETLus
Shade Finish/Color
Frosted
LED Source Lumen
2560
Frame Material
Aluminum
Frame Finish
Modern Gold
CRI
90
Bulb Base
LED
LED Delivered Lumen
2400
Location Rating
Damp
Lumens
1860
Description
Chic design accents and a crisp linear design enhance this one-light vanity light, a great choice for a variety of bath spaces. Aluminum framing with a warm modern gold finish includes end caps and a prism-inspired holder, furthering the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.