Cooper Wall Sconce, 1-Light, 4.75 In.W x 4 In.L x 16 In.H, Modern Gold/Frosted

  • Mfr # 1010-1S-MGLD-LED

  • Zoro # G311799751


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
4.75 in
Dimmable
Yes
Lamp Included
Yes
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010-1S-MGLD-LED
Zoro #
G311799751
UPC #
685659193947
Country of Origin
China

Dimensions

Height
16 in
Width
4.75 in
Length
4 in
Backplate Dimensions
4.7"L x 4.7"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
Yes
Lamp Watts
16
Standards
cETLus
Bulb Base
LED
Frame Finish
Modern Gold
Shade Material
Plastic
Shade Finish/Color
Frosted
Frame Material
Aluminum
LED Source Lumen
1280
Number of Lights
1
LED Delivered Lumen
1010
Collection
Cooper
Location Rating
Damp
LED Color Temperature
2700/3000/3500/4000/5000K
CRI
90
Lumens
990

Description

Illuminate bathrooms and living spaces with this elegant one-light wall sconce. With a chic modern gold finish aluminum frame including diffuser end caps and a prism-inspired center holder, its Art Deco influence shows through to soften any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.