Cordelia Modern Gold 10 Light Chandelier
- Mfr # 2016-10MGLD
- Zoro # G724177436
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Fixture Wattage
60 W
Shade Material
Fabric
Number of Lights
10
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016-10MGLD
- Zoro #
- G724177436
- UPC #
- 685659218664
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 40 in
- Height
- 30.5 in
Details
- Material
- Steel
- Fixture Wattage
- 60 W
- Shade Material
- Fabric
- Number of Lights
- 10
- Color
- Gold
- Lamp Base
- Candelabra
- Shade Finish
- White
- Item
- Chandelier
- Series
- Cordelia
- Standards
- ETL
- Dimmable
- Yes
- Finish
- Modern Gold
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.