Cordelia Modern Gold 4 Light Wall Sconce
- Mfr # 2016-4S-MGLD
- Zoro # G424177446
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Fabric
Width
20.5 in
Finish
Modern Gold
Body Material
Steel
Shade Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016-4S-MGLD
- Zoro #
- G424177446
- UPC #
- 685659218626
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Length
- 5.25 in
- Height
- 16.25 in
Details
- Shade Material
- Fabric
- Finish
- Modern Gold
- Body Material
- Steel
- Shade Finish
- White
- Item
- Wall Sconce
- Dimmable
- Yes
- Watts
- 60 W
- Standards
- ETL
- Lamp Base
- Candelabra
- Series
- Cordelia
- Number of Bulbs
- 4
- Color
- Gold
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.