Zoro Homepage

Cordon 4 Light Billiard, Bronze Plate & Navy Blue

  • Mfr # 2306-4BP-MNB

  • Zoro # G605843054


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Length
81.75"
Width
14"
Height
14 in
Frame Material
Steel
Frame Finish
Bronze Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BP-MNB
Zoro #
G605843054
UPC #
685659171273
Country of Origin
India

Dimensions

Length
81.75"
Width
14"
Height
14 in
Chain Length
2 x 72"
Canopy Dimensions
12 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze Plate
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; classical; billiard
Series
Cordon
UL Listed
CUL/cETLu
Shade Finish
Navy Blue
Rated Location
Dry

Description

Four vibrant, navy blue shades affixed to a bronze plated finish frame create the colorful aesthetic of this traditional metal billiard light. A striking addition to classic decor, this fixture adds character and rich illumination to kitchens, game rooms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.