Zoro Homepage

Cordon 4 Light Billiard, Brushed Nickel & Matte Opal

  • Mfr # 2306-4BN-AMO14

  • Zoro # G605843542


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Length
81.25"
Width
14"
Height
14.75 in
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BN-AMO14
Zoro #
G605843542
UPC #
685659171518
Country of Origin
India

Dimensions

Length
81.25"
Width
14"
Height
14.75 in
Chain Length
2 x 72"
Canopy Dimensions
12 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Style
traditional; classical; billiard
Series
Cordon
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Dry

Description

The alluring gleam of a brushed nickel finish and the delicate beauty of matte opal glass shades makes this traditional, four-light metal billiard light an attractive addition to any home. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture breathes new life into everyday home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.