Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordon 4 Light Billiard, Brushed Nickel & Matte Opal

  • Mfr # 2306-4BN-DMO14

  • Zoro # G605843467


product price: $572.00
/ea
Free Shipping & Returns

Key Features

Length
81.25"
Width
14"
Height
13.25 in
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BN-DMO14
Zoro #
G605843467
UPC #
685659171525
Country of Origin
India

Dimensions

Length
81.25"
Width
14"
Height
13.25 in
Chain Length
2 x 72"
Canopy Dimensions
12 in x 4-5/8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Series
Cordon
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Matte Opal

Description

A brushed nickel finish adds an alluring gleam to this traditional metal billiard light, while four matte opal glass shades make it an elegant addition to classic interior décor. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture illuminates a room in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.