
Cordon 4 Light Billiard, Brushed Nickel & Rubbed Brass
Mfr # 2306-4BN-RB15
Zoro # G605843528
product price: $652.00
/ea
Free Shipping & Returns
Key Features
Length
81.25"
Width
15"
Height
14 in
Frame Material
Steel
Frame Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2306-4BN-RB15
Zoro #
G605843528
UPC #
685659171556
Country of Origin
India
Dimensions
Length
81.25"
Width
15"
Height
14 in
Chain Length
2 x 72"
Cord/Wire Length
110 in
Canopy Dimensions
12 in x 4-5/8 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Cordon
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Rubbed Brass
Description
A brushed nickel finish adds an alluring gleam to this traditional metal billiard light, while four rubbed brass shades make it an attractive addition to classic interior décor. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture illuminates a room in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.