Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-D12HBR
- Zoro # G124177487
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Wattage
60 W
Series
Cordon
Height
14.5 in
Length
55.25 in
Standard
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-3HBR-D12HBR
- Zoro #
- G124177487
- UPC #
- 685659224061
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 55.25 in
- Width
- 13.25 in
Details
- Light Bulb Wattage
- 60 W
- Item
- Billiard
- Series
- Cordon
- Standard
- CUL/cETLu
- Finish
- Heritage Brass
- Shade Material
- Steel
- Dimmable
- Yes
- Number of Lights
- 3
- Bulb Base Type
- Medium
- Color
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.