Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-D13MB
- Zoro # G224177615
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Light Bulb Wattage
60 W
Finish
Heritage Brass
Dimmable
Yes
Standard
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-3HBR-D13MB
- Zoro #
- G224177615
- UPC #
- 685659224092
- Country of Origin
- China
Dimensions
- Length
- 55.25 in
- Height
- 14.25 in
- Width
- 13 in
Details
- Number of Lights
- 3
- Light Bulb Wattage
- 60 W
- Finish
- Heritage Brass
- Dimmable
- Yes
- Standard
- CUL/cETLu
- Bulb Base Type
- Medium
- Shade Finish
- Matte Black
- Color
- Brass
- Shade Material
- Steel
- Item
- Billiard
- Series
- Cordon
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.