Shop Z-LITE
See all product information
Create Account
Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-GM16
- Zoro # G124177562
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Series
Cordon
Bulb Base Type
Medium
Shade Finish
Golden Mottle
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-3HBR-GM16
- Zoro #
- G124177562
- UPC #
- 685659224245
- Country of Origin
- India
- Dimmable
- Yes
- Series
- Cordon
- Bulb Base Type
- Medium
- Shade Finish
- Golden Mottle
- Number of Lights
- 3
- Item
- Billiard
- Shade Material
- Glass
- Color
- Brass
- Standard
- CUL/cETLu
- Finish
- Heritage Brass
- Light Bulb Wattage
- 60 W
- Material
- Steel
Dimensions
- Height
- 14 in
- Width
- 16 in
- Length
- 58 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.