Shop Z-LITE
See all product information
Create Account
Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-MB15
- Zoro # G424177590
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Color
Brass
Series
Cordon
Standard
CUL/cETLu
Length
57.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-3HBR-MB15
- Zoro #
- G424177590
- UPC #
- 685659224122
- Country of Origin
- India
- Dimmable
- Yes
- Color
- Brass
- Series
- Cordon
- Standard
- CUL/cETLu
- Light Bulb Wattage
- 60 W
- Finish
- Heritage Brass
- Number of Lights
- 3
- Shade Material
- Steel
- Bulb Base Type
- Medium
- Item
- Billiard
- Shade Finish
- Matte Black
Dimensions
- Length
- 57.25 in
- Width
- 15 in
- Height
- 14 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.